Beli milling machine working di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  2. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  3. TRUSCO Milling Vise (Ragum Mesin Bor)
    60%
    Mulai

    Rp4.799.900

    TRUSCO Milling Vise (Ragum Mesin Bor)
    Deskripsi:
    Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.
    atribut:
    • Material: Normal Cast Iron (FC250)
  4. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  5. BDS Portable Drill and Milling Machine (Mesin Bor Magnetik)
    Mulai

    Rp149.999.900

    BDS Portable Drill and Milling Machine (Mesin Bor Magnetik)
    atribut:
    • Core Drill (mm): 80
    • Thread Cutting: M30
    • Powerfull Motor (W): 1800
    • Voltage (V): 230
    • Twist Drill: 31.75
    • Magnet Dimensions (mm): 220x220x54
    • Countersinking (mm): 50
  6. Atlas Machine Vise With Swivel Base (Ragum Mesin)
    Mulai

    Rp3.499.900

    Atlas Machine Vise With Swivel Base (Ragum Mesin)
    Deskripsi:
    Machine Vices without Swivel Base Manufactured in accordance with high quality criteria. Designed for general purpose milling, planing and drilling applications. Machine Vices with Swivel Base Type Also available complete with a swivel base designed for milling, planing and drilling applications. Graduated to 1 Degree .
    atribut:
    • Base Type: Swivel
  7. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  8. AS ONE Mold For Heat Press Machine
    Mulai

    Rp5.499.900

    AS ONE Mold For Heat Press Machine
    Deskripsi:
    A molding die that can be used for small heat press machines (1-6002-01), hand hot presses (1-312-06), and vise heat press machines (2-7945-01). The thickness after molding of Φ7 to Φ14 samples can be adjusted within the range of 1 to 5 mm.
    atribut:
    • Outer Dimension (mm): 30×55
    • Material: Stainless steel (SUS303/SKS-3)
Daftar Harga milling machine working Terbaru November 2026
KRISBOW Mesin Milling UniversalRp199.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
TRUSCO Milling Vise (Ragum Mesin Bor)Rp4.799.900
TRUSCO Centering Plate SukeitaRp129.900
KRISBOW Mesin BubutRp90.999.900
BDS Portable Drill and Milling Machine (Mesin Bor Magnetik)Rp149.999.900
Atlas Machine Vise With Swivel Base (Ragum Mesin)Rp3.499.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp92.999.900
RIDGID Threading Machine (Mesin Senai)Rp229.999.900
AS ONE Mold For Heat Press MachineRp5.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)